Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Special shoes
Welder's shoe
JALAS 1228W MID CUT BOOT BOA S3 SRC HI HRO CI WG EU47 UK12
JALAS 1228W MID CUT BOOT BOA S3 SRC HI HRO CI WG EU47 UK12
JALAS® 1228W S3 SRC HRO HI WG
References
jalas:
1228W-47
rubix:
386A0259
ean:
6408487524059
Technical specifications
EU shoe size
47
Main material
Leather
Product details
Technical specifications
Product details : JALAS 1228W MID CUT BOOT BOA S3 SRC HI HRO CI WG EU47 UK12
Safety shoe, steel anti-perforation insert material, composite toecap material, PU midsole, rubber outsole, PU-coated leather upper material
Technical specifications
Attributes
EU shoe size
47
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
189.93
excl. VAT
/
Each
£
227.92
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
GISS 848019 KELUD 2 SAFETY BOOT S3 HRO SRC BLACK SIZE 39/6
PORTWEST B0880BKD40 B0880 SPARKLE S3 HRO CI HI SRC SIZE 6.5
JALAS 1228W MID CUT BOOT BOA S3 SRC HI HRO CI WG EU43 UK9
PORTWEST B0880BKD39 SPARKLE S3 HRO CI HI SRC
PORTWEST B0880BKD46 B0880 SPARKLE S3 HRO CI HI SRC SIZE 11.5
PORTWEST B0880BKD42 B0880 SPARKLE S3 HRO CI HI SRC SIZE 8
GISS 848021 KELUD 2 SAFETY BOOT S3 HRO SRC BLACK SIZE 41/7
GISS 867193 SOTARA SAFETY SHOE S3 HRO SRC BLACK WELDER SIZE 43/9
BASE B0410 WELDER S3 HRO SRA BLACK EU40 UK6.5
JALAS 1228W MID CUT BOOT BOA S3 SRC HI HRO CI WG EU44 UK10
GISS 867191 SOTARA SAFETY SHOE S3 HRO SRC BLACK WELDER SIZE 41/7
GISS 867196 SOTARA SAFETY SHOE S3 HRO SRC BLACK WELDER SIZE 46/11
BASE B0473 METATARSAL S3 M SRC BLACK SIZE 41/7
BASE B0410 WELDER S3 HRO SRA BLACK EU43 UK9
BASE B0473 METATARSAL S3 M SRC BLACK SIZE 11.5/46