BASE B0473 METATARSAL S3 M SRC SHOES BLACK EU46 UK11.5
METATARSAL S3 M SRC shoes
See technical informationReferences
Base Protection:CA-B0473-ZWA 46
Rubix:270A8258
Manufacturer :CA-B0473-ZWA 46
EAN:8032790803051

Product details : BASE B0473 METATARSAL S3 M SRC SHOES BLACK EU46 UK11.5
These safety shoes from Base Protection offer optimum protection and exceptional comfort for professionals requiring reliable, high-performance footwear. Designed to meet the highest standards, these shoes combine safety, durability and comfort to ensure maximum protection in demanding work environments.
Features
These shoes feature a water-repellent full-grain leather upper, antibacterial SmellStop lining, steel toe cap and anti-perforation insert. The anti-fatigue PU/TPU AirTech sole is resistant to hydrocarbons, providing optimum comfort even during long working hours.
Specifications
- Sizes available: 39 to 47
- Resistant toe cap: 200 joules
- Antistatic shoes
- Energy absorption in the heel
- Patents : AirTech, SmellStop and Tpu Skin
Standards
These shoes comply with EN ISO 20345: 2011, which specifies basic and additional (optional) requirements for general-purpose safety footwear.
Brand information
Base Protection is a brand renowned for its commitment to professional safety and comfort. With innovative technologies and high quality standards, Base Protection is committed to providing reliable, high-performance products to meet the needs of demanding workers.
Features
These shoes feature a water-repellent full-grain leather upper, antibacterial SmellStop lining, steel toe cap and anti-perforation insert. The anti-fatigue PU/TPU AirTech sole is resistant to hydrocarbons, providing optimum comfort even during long working hours.
Specifications
- Sizes available: 39 to 47
- Resistant toe cap: 200 joules
- Antistatic shoes
- Energy absorption in the heel
- Patents : AirTech, SmellStop and Tpu Skin
Standards
These shoes comply with EN ISO 20345: 2011, which specifies basic and additional (optional) requirements for general-purpose safety footwear.
Brand information
Base Protection is a brand renowned for its commitment to professional safety and comfort. With innovative technologies and high quality standards, Base Protection is committed to providing reliable, high-performance products to meet the needs of demanding workers.
Strengths
- AirTech + Tpu-Skin® anti-fatigue sole for greater flexibility and cushioning
- SmellStop antibacterial lining for a fresh feeling all day long
- Metatarsal protection
- Resistant to impact, perforation and hydrocarbons
- SmellStop antibacterial lining for a fresh feeling all day long
- Metatarsal protection
- Resistant to impact, perforation and hydrocarbons
Applications
These shoes are ideal for professionals working in mechanical engineering, construction, light industry, services, building sites, large installations and crafts. Their robust design and reinforced protection make them the perfect choice for demanding work environments.
Technical specifications
Attributes
| EU shoe size | 46 |
|---|---|
| Main material | leather |
| Material | water-repellent full-grain leather |
Show UNSPSC/ECL@SS
£ 61.80 excl. VAT
/ Each
£ 74.16 incl. VAT
- Usually arrives within 14 working days
