JALAS 2902 CLEAN DANIEL CLOG BLACK OB A E SRC FO EU38 UK5


JALAS® 2902 DANIEL

References
jalas:2902-38
rubix:386A0697
ean:6408487387937
brand logo
brand logo
Technical specifications
EU shoe size38
Collar heightLow
ColourBlack
See all Specifications

Product details : JALAS 2902 CLEAN DANIEL CLOG BLACK OB A E SRC FO EU38 UK5


Work shoe. Electrical resistance (between 0.1 and 1000 Mega Ohms) Heel energy absorption (tested at 20 Joules). Oil resistant sole. IEC 61340-5-1: Electrostatic discharge resistance (ESD) less than 35 megaohm. OB: Footwear offering no protection of the toes against mechanical risks but which must provide protection against one or more of the following categories: P, C, A, E, CI, I, AN, WR or HI. Complies with IEC 61340-5-1 (ESD) standard. Double absorption zone. Machine washable at 40 °C. Light. Antistatic properties. Adjustable heel strap. Oil resistant sole.

Strengths

Comfortable: Excellent adjustment. Excellent shock absorption. Excellent adhesion. Lightweight. Breathable

Technical specifications


Attributes
EU shoe size38
Collar heightLow
ColourBlack
Main materialMicrofiber
Non-magneticYes
Secondary colourRed
Show UNSPSC/ECL@SS
£ 93.45 excl. VAT
/ Each
£ 112.14 incl. VAT
  • Usually arrives within 14 working days