PORTWEST FW41BKR37 LADIES SAFETY SHOE BLACK SIZE 37/4


Women's safety shoes Portwest

References
portwest:FW41BKR37
rubix:2589793
ean:5036108249879
brand logo
brand logo
Technical specifications
EU shoe size37
Colourblack
Type of solespu/pu
See all Specifications

Product details : PORTWEST FW41BKR37 LADIES SAFETY SHOE BLACK SIZE 37/4


This ladies shoe offers S1 protection and ensures maximum comfort for the wearer even when worn for long durations.

Technical specifications


Attributes
EU shoe size37
Colourblack
Type of solespu/pu
ESDyes
Weight874 g
Show UNSPSC/ECL@SS
£ 27.63 excl. VAT
/ Each
£ 33.16 incl. VAT
  • Usually arrives within 14 working days