JALAS 3325 DRYLOCK HIGH CUT BOOT S7 HRO CI EU36 UK3


JALAS® 3325 Drylock

References
jalas:3325-36
rubix:386A0811
ean:6408487500695
brand logo
brand logo
Technical specifications
EU shoe size36
Collar heighthigh
Colourblack
See all Specifications

Product details : JALAS 3325 DRYLOCK HIGH CUT BOOT S7 HRO CI EU36 UK3


Safety boots Electrical resistance (between 0.1 and 1000 Mega Ohms). BGR 191: Adjustment for orthopaedic shoes according to German standard BGR 191. The shoe is tested with orthopaedic soles adjusted in accordance with EN ISO 20345 Energy Absorption at the heel (tested at 20 Joules). HRO: Heat-resistant sole component tested at 300 °C. IEC 61340-5-1: Electrostatic discharge resistance (ESD) less than 35 megaohm. P: Sole resistant to penetration. S1: Shoe made of leather and other materials, excluding all-rubber or all-polymer shoes + closed back + SB + A + E. S2: S1 + WRU. S3: S2 + P. SB: Shoe with toe protection tested with 200 J impact and 15 kN compression (with oil resistant sole). SRB: Non-slip ceramic floor with glycerol. WR Water resistant upper part; complies with IEC 61340-5-1 (ESD). Double absorption zone. Zip fastening. Waterproof Air guns tongue. Drylock waterproof membrane. Eyelets lacing. Snow guard. Antistatic properties. Heat resistant sole. Oil resistant sole. Padded rod.

Strengths

Excellent adjustment. Excellent shock absorption. Excellent adhesion. Highest level of protection. Very hot. Very comfortable

Technical specifications


Attributes
EU shoe size36
Collar heighthigh
Colourblack
Main materialleather
Non-magneticyes
Materialfull grain leather/drylock membrane/polyester/thermocloud - thermal insulation
Secondary colourgrey
Show UNSPSC/ECL@SS
£ 187.25 excl. VAT
/ Each
£ 224.70 incl. VAT
  • Usually arrives within 14 working days