Safety Boot
EU shoe size | 39 |
---|---|
Collar height | Low |
Colour | Black |
EU shoe size | 39 |
---|---|
Collar height | Low |
Colour | Black |
Main material | Leather |
ESD | Yes |
Metal free | Yes |
Type of soles | PU/PU |
Security Category | S3 |
Slip resistance | Yes |
Weight | 540 g |
Type of closure | Lace up |
Material | Distance Mesh (Lining);Leather (Upper);Dual Density Polyurethane (PU) (Sole) |
Liner material | Distance Mesh |
Secondary colour | Orange |
In stock: Next day delivery