Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
JALAS 5032 CLEAN MOVE MID CUT BOOT BLACK O2 SR FO EU40 UK6.5
JALAS 5032 CLEAN MOVE MID CUT BOOT BLACK O2 SR FO EU40 UK6.5
JALAS® 5032 MOVE
References
jalas:
5032-40
rubix:
386A0992
ean:
6408487418655
Technical specifications
EU shoe size
40
Collar height
High
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : JALAS 5032 CLEAN MOVE MID CUT BOOT BLACK O2 SR FO EU40 UK6.5
Work boot. Electrical resistance (between 0.1 and 1000 Mega Ohms) Heel energy absorption (tested at 20 Joules). IEC 61340-5-1: Electrostatic discharge resistance (ESD) less than 35 megaohm. O2: O1 + WRU. SRC: Complies with IEC 61340-5-1 (ESD). Double absorption zone. Zip fastening. Light Antistatic properties. Oil resistant sole.
Strengths
Hot. Excellent adjustment. Excellent shock absorption. Excellent adhesion. Lightweight. Very comfortable
Technical specifications
Attributes
EU shoe size
40
Collar height
High
Colour
Black
Main material
Leather
Non-magnetic
Yes
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
123.70
excl. VAT
/
Each
£
148.44
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
U-POWER UF20074-46 STIG S3 SRC BLK LOWSHOE SIZE 46/11
PORTWEST FC57BKR44 COMPOSITE AIR BOOT BLACK SIZE 44/10
JALAS 7108 ZENIT EVO LOW CUT SHOE S1 SRC P EU46 UK11
GISS 862036 TECAPA SAFETY SHOES S3 SRC BLACK SIZE 35/2
BASE B0958 MATAR TOP S3 ESD SRC BLACK/RED EU44 UK10
V12 V1710 CHALLENGER IGS BLACK S3 SRC HRO WOMENS SHOE UK2 EU35
U-POWER RL2E144-48 ROCKET S3 WR CI SRC BLK LOWSHOE SIZE 48/13
GISS 880772 LUXSAR INFINERGY S3 SRC SAFETY SHOES BLACK SIZE 36/3
BASE B0163 COLOSSEUM S1P SRC COOL GREY EU38 UK5
UVEX 84698 1 BUSINESS S2 FO SR ESD SHOE GREY EU43 UK9 W11
U-POWER BC20023-42 TONGUE S3 SRC BLK LOWSHOE SIZE 42/8
JALAS 1615 E-SPORT LOW CUT SHOE S3 SRC CI EU46 UK11
GISS 885956 KUNDA HIGH LEATHER SHOE 4X4 S3 SRC BLACK SIZE 6.5 1 PR
BASE B1007 K-ENERGY S3 HRO SRC GREY/BLUE EU42 UK8
JALAS 1518 GRAN PREMIO ANTISLIP+ SANDAL S1 SRC P HRO EU40 UK6.5