Stig S3 SRC
EU shoe size | 46 |
---|---|
Collar height | Low |
Colour | Grey |
EU shoe size | 46 |
---|---|
Collar height | Low |
Colour | Grey |
Main material | Leather |
Metal free | No |
Type of soles | Composite Mid Sole |
No laces/slip-on | Yes |
Material | Leather |
Liner material | WingTex Air Tunnel |
Delivery usually within ( 3 ) days