Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
JALAS 1655 E-SPORT MID CUT BOOT S1 SRC P EU43 UK9
JALAS 1655 E-SPORT MID CUT BOOT S1 SRC P EU43 UK9
JALAS® E-SPORT S1P SRC shoes
References
jalas:
1655-43
rubix:
386A0481
ean:
6408487516993
Technical specifications
EU shoe size
43
Collar height
High
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : JALAS 1655 E-SPORT MID CUT BOOT S1 SRC P EU43 UK9
Lightweight, comfortable and attractive S1P safety shoe. JALAS aluminum safety toe cap. Exterior: PU-coated leather, split leather, Interior: Polyester, polyamide. Standard: EN ISO 20345:2011.
Strengths
Antistatic properties, Oil-resistant outsole, Padded upper edge, Standard 112-191 suitable for orthopedic insoles, Asymmetrical plastic shank.
Applications
Industries, logistics, maintenance.
Technical specifications
Attributes
EU shoe size
43
Collar height
High
Colour
Black
Main material
Leather
Material
Textile leather crust
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
97.88
excl. VAT
/
Each
£
117.46
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
JALAS 7148 ZENIT EVO LOW CUT SHOE S3 SRC EU37 UK4
JALAS 5042 CLEAN CARE SANDAL BLACK O1 SR FO EU42 UK8
BASE B0898 BE-POWERFUL TOP S3 WR CI SRC BLACK/GREEN EU48 UK13
U-POWER RR20056-36 SUN S1P SRC BLK LOWSHOE SIZE 36/3
U-POWER RC10013-42 LIFT CARPET ESD S3 CI SRC BLK HIGHSHOE SIZE 42/8
U-POWER RR10443-44 TEXAS RS S3 SRC BLK BOOT SIZE 44/10
U-POWER UW10164-42 ENOUGH U S3 SRC BLK BOOT SIZE 42/8
JALAS 1510 GRAN PREMIO ANTISLIP SANDAL S1 HRO FO EU41 UK7
HELLYHAN 78403_990-44 OXFORD MID S3 BLACK UK10 EU44
U-POWER RI20384-46 EMBER ESD S3 CI SRC BLK/GRY LOWSHOE SIZE 46/11
BASE B0240 SELFIE S3 SRC BROWN/BEIGE EU45 UK11
JALAS 3468A LIGHT SPORT LOW CUT SHOE S3L FO EU37 UK4
JALAS 6428 PRIMA LOW CUT SHOE S3 SRC EU46 UK11
V12 V1231 RAWHIDE BROWN SBP DEALER BOOT UK7 EU41
JALAS 1808 GRAN PREMIO ICE TRACK BOOT S3 SRC CI HRO EU41 UK7