References
Base Protection:CA-B0240-AWA-45
Rubix:389A0595
Manufacturer :CA-B0240-AWA 45
EAN:8032790801521

Product details : BASE B0240 SELFIE S3 SRC SHOES BROWN/BEIGE EU45 UK11
Water-repellent full-grain leather upper certified against water penetration. Padded collar prevents tendon inflammation. Lightweight aluminum toe cap, resistant to 200J. AirTech + tpu-Skin® shock-absorbing anti-fatigue sole, patented base protection that reduces the thickness of the hard tread with greater elasticity; the impact-energy damping effect when walking keeps the foot fresh and dynamic. Non-metallic Fresh'n Flex sheet in ballistic fabric, certified with 0 mm perforation to 20345: 2011 (4.5 mm nail - 1100Newton force). Removable anatomical Dry'n Air gel insole, air circulation system, gel insert that improves air circulation inside the shoe.
Technical specifications
Attributes
| EU shoe size | 45 |
|---|---|
| Collar height | low |
| Colour | brown |
| Main material | leather |
| ESD | yes |
| Water proof | yes |
| Security Category | s3 src |
| Slip resistance | yes |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 86.38 excl. VAT
/ Each
£ 103.66 incl. VAT
- Usually arrives within 14 working days
