References
KTR:BOWEX 14 JUNIOR 2B 12H7
Rubix:131A0902
Manufacturer :010141101200

Product details : KTR 010141101200 BOWEX JNR 14 12MM FEMALE HUB PS W. KEY AND THREAD
KTR BoWex curved-tooth gear couplings are flexible shaft connections that provide for a positive torque transmission. They are particularly suitable for compensating axial, radial and angular shaft displacements. Due to the operating principle of the curved tooth main component, edge pressure on the gear teeth is avoided where there is angular and radial misalignment, thereby enabling the BoWex coupling to be used with hardly any wear arising. Made of a plastic and steel combination.
Technical specifications
Attributes
| Logistic Weight | 30 g |
|---|---|
| Type | bowex |
Show UNSPSC/ECL@SS
£ 6.67 excl. VAT
/ Each
£ 8.00 incl. VAT
- Usually arrives within 14 working days