SMC JCDMB25-200F AIR CYLINDER

JC(D)M, Air Cylinder, Double Acting, Single Rod

See technical informationSee documents
References
SMC:JCDMB25-200F
Rubix:392A7665
Manufacturer :JCDMB25-200F
brand logo
Technical specifications
Cylinder diameter25 mm
Cylinder stroke200 mm
Typedouble acting air cylinder
See all Specifications
Documents

Product details : SMC JCDMB25-200F AIR CYLINDER


Round Air Cylinder, Double Acting, Single Rod. Compact and Lightweight. Bore sizes (mm): 20, 25, 32 and 40. Strokes up to 300 mm. Direct mounting on both covers is possible. Male and female rod ends available. Bumper cushion.

Strengths

Round Air Cylinder, Double Acting, Single Rod. Compact and Lightweight. Bore sizes (mm): 20, 25, 32 and 40. Strokes up to 300 mm. Direct mounting on both covers is possible. Male and female rod ends available. Bumper cushion.

Technical specifications


Attributes
Cylinder diameter25 mm
Cylinder stroke200 mm
Typedouble acting air cylinder
Min. temperature5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 84.31 excl. VAT
/ Each
£ 101.17 incl. VAT
  • Usually arrives within 14 working days