SMC JCDQA25-35 COMPACT CYLINDER

JC(D)Q, Compact Cylinder, Double Acting Single Rod

See technical informationSee documents
References
SMC:JCDQA25-35
Rubix:392A8938
Manufacturer :JCDQA25-35
brand logo
Technical specifications
Typecompact cylinder
Cylinder diameter25 mm
Cylinder stroke35 mm
See all Specifications
Documents

Product details : SMC JCDQA25-35 COMPACT CYLINDER


Double acting, single rod, compact cylinder. Lightweight 25 g (ø12 stroke 5). Bore sizes (mm): 12 ~ 100. Strokes up to 50 mm. Bumper cushion. Auto switches can be mounted on 4 surfaces.

Strengths

Double acting, single rod, compact cylinder. Lightweight 25 g (ø12 stroke 5). Bore sizes (mm): 12 ~ 100. Strokes up to 50 mm. Bumper cushion. Auto switches can be mounted on 4 surfaces.

Technical specifications


Attributes
Typecompact cylinder
Cylinder diameter25 mm
Cylinder stroke35 mm
Min. temperature5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 45.58 excl. VAT
/ Each
£ 54.70 incl. VAT
  • Usually arrives within 14 working days