FESTO 536017 PNEUMATIC VALVE JD-5/2-D-2-C-EX
JD Standard valve ISO 5599-2
See technical informationSee documentsReferences
Festo:JD-5/2-D-2-C-EX
Rubix:110A1947
Manufacturer :536017
EAN:4052568170462

Documents
Product details : FESTO 536017 PNEUMATIC VALVE JD-5/2-D-2-C-EX
Pneumatic valve JD-5/2-D-2-C-EX 5/2-way valve, bistable, dominant, pneumatically operated. Valve function=5/2 bistable-dominant, Type of actuation=pneumatic, Width=54 mm, Standard nominal flow rate=2300 l/min, Operating pressure=-0,9 - 16 bar
Technical specifications
Attributes
| Logistic Weight | 662,5 g |
|---|---|
| Type | jd standard valve |
| Type of coupling | size 2 according to iso 5599-1 |
Show UNSPSC/ECL@SS
£ 113.93 excl. VAT
/ Each
£ 136.72 incl. VAT
- Delivery date on request
Contact a branch