Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Other pneumatic valve
FESTO 14950 PNEUMATIC VALVE VL-5/3G-3/8-B
FESTO 14950 PNEUMATIC VALVE VL-5/3G-3/8-B
VL Tiger 2000 directional control valve
References
festo:
VL-5/3G-3/8-B
rubix:
216A0988
manufacturer :
14950
ean:
4052568112639
Technical specifications
Type
tiger 2000
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 14950 PNEUMATIC VALVE VL-5/3G-3/8-B
Pneumatic valve VL-5/3G-3/8-B 5/3-way function, centre Position closed Valve function=5/3 closed, Type of actuation=pneumatic, Standard nominal flow rate=2000 l/min, Operating pressure=-0,9 - 10 bar, Design structure=Piston slide
Technical specifications
Attributes
Logistics dimensions (L x W x H)
81
x
47
x
167
mm
Logistic Weight
678,8
g
Type
tiger 2000
Volume flow rate
2000
l/min
Type of coupling
g3/8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
345.49
excl. VAT
/
Each
£
414.59
incl. VAT
Delivery usually within (
8
) days
Add to cart
Check our products from related categories
SMC LVA20-02F-B-Z AIR OPERATED CHEMICAL VALVE
AVENTICS R412006276
SMC EVM430-F01-02 MECHANICAL VALVE
FESTO 536021 PNEUMATIC VALVE VL-5/3G-D-3-C-EX
AVENTICS CYLINDER 0821000002
FESTO 3022831 PINCH VALVE
SMC VHS40-F04B-S PRESSURE RELIEF 3 PORT VALVE
SMC LVA30-03F-C4 AIR OPERATED CHEMICAL VALVE
SMC AV5000-F06-5DZ-Q SOFT START-UP VALVE
NORGREN 9500300000000000 2/2 G1/4 SOLENOID VALVE
AVENTICS 0821201101
SMC FNVB-10X0 PNEUMATIC ACTUATOR WITH BALL VALVE
FESTO 14953 PNEUMATIC VALVE J-5-3/8-B
FESTO 151846 PNEUMATIC VALVE J-5/2-D-2-C
FESTO 8038491 SOFT START/QUICK EXHAUST VALVE MS6-SV-1/2-D-10V24P-2M1&