Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Standard clothing
Trousers
MASCOT 50403 FAFE JEANS DARK DENIM BLUE 32.5T
MASCOT 50403 FAFE JEANS DARK DENIM BLUE 32.5T
Jeans Fafe dark denim blue
References
mascot:
50403-869-A32-90C48
rubix:
379A0377
ean:
5707209694225
Technical specifications
Colour
Navy
Size
90C48
Main material
Cotton
See all Specifications
Product details
Technical specifications
Product details : MASCOT 50403 FAFE JEANS DARK DENIM BLUE 32.5T
Double stitched seams on legs. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Fly with zip. Front pockets. Back pocket.
Technical specifications
Attributes
Logistic Weight
800
g
Colour
Navy
Size
90C48
Main material
Cotton
Grammage
410
g/m²
Material
100% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
66.82
excl. VAT
/
Each
£
80.18
incl. VAT
Usually arrives within 14 working days
Select variants (31)
Add to cart
Create PDF from product
Check our products from related categories
HELLYHAN 76563_990-C50 MAGNI CONS PANT BLACK W36
MASCOT 50378 LARISA TROUSERS DNAVY 36.5T
SPARTEX 854892 WORK TROUSERS - COTTON/POLYESTER SIZE 44 US GREEN
MASCOT 50378 LARISA TROUSERS DNAVY 28.5R
"REGATTA TRJ330R ACTION TROUSERS BLACK 44"" R"
MASCOT 09279 THASOS TROUSERS BLACK 33.5R
MASCOT 17179 ADVANCED TROUSERS W/K PCTS WHITE 28R
MASCOT 17179 ADVANCED TROUSERS W/K PCTS DANTH 38.5T
SPARTEX 854878 WORK TROUSERS - COTTON/POLYESTER SIZE 46 BUGATTI BLUE
SPARTEX 854893 WORK TROUSERS - COTTON/POLYESTER SIZE 46 US GREEN
SPARTEX 854888 WORK TROUSERS - COTTON/POLYESTER SIZE 36 US GREEN
MASCOT 09279 THASOS TROUSERS DNAVY 35.5R
MASCOT 17179 ADVANCED TROUSERS W/K PCTS DANTH 35.5T
PORTWEST WORK TROUSERS ACTION BLACK 40 TALL
SPARTEX 854886 WORK TROUSERS - COTTON/POLYESTER SIZE 62 BUGATTI BLUE