References
Mascot:09279-154-010-82C51
Rubix:379A9590
EAN:5707209728166

Product details : MASCOT 09279 THASOS TROUSERS DNAVY 35.5R
Durable triple stitched seams on leg and crotch extend product life. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Fly with zip. Back pockets, one with flap and hook and loop fastening.
Technical specifications
Attributes
| Logistic Weight | 600 g |
|---|---|
| Colour | navy |
| Size | 82/51 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 65% polyester/35% cotton |
| Grammage | 260 g/m² |
Show UNSPSC/ECL@SS
£ 68.62 excl. VAT
/ Each
£ 82.34 incl. VAT
- Usually arrives within 14 working days
Size
82/51
