GISS 867606 SOFTSHELL VEST G JERKIN SIZE XXXL BLACK


Jerkin softshell vest

References
giss:867607
rubix:216A6830
ean:3660338215674
867600
brand logo
Technical specifications
ColourBlack
Size3XL
Main materialPolyester
See all Specifications

Product details : GISS 867606 SOFTSHELL VEST G JERKIN SIZE XXXL BLACK


Softshell (94% polyester / 6% Spandex), waterproof, breathable, glued onto 100% micro-polar polyester. 310 g/m². .
100% polyester knitted lining. Retro-reflecting strip. .
Zip closure right up to the neck. Elastic lower tightening with cord blocks on the interior sides.

Technical specifications


Attributes
ColourBlack
Size3XL
Main materialPolyester
MaterialPolyester / Spandex
Show UNSPSC/ECL@SS
£ 28.58 excl. VAT
/ Each
£ 34.30 incl. VAT
  • Usually arrives within 14 working days