References
Mascot:00554-620-01-S
Rubix:385A1793
EAN:5708628039765

Product details : MASCOT 00554 SOLDEN WINTER GILET NAVY S
Bearnylon® is a water-repellent and extremely durable material. Pile lining. Phone and pen pocket. Special design of the front pocket that allows easy access to the pocket content. Two inner pockets, one with zip.
Technical specifications
Attributes
| Logistic Weight | 870 g |
|---|---|
| Colour | navy |
| Size | s |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 240 g/m² |
| Material | 60% cotton/40% nylon |
Show UNSPSC/ECL@SS
£ 59.59 excl. VAT
/ Each
£ 71.51 incl. VAT
- Usually arrives within 14 working days
