FESTO 14952 PNEUMATIC VALVE VL-5-3/8-B


VL Tiger 2000 directional control valve

References
festo:VL-5-3/8-B
rubix:108A1173
manufacturer :14952
ean:4052568112653
VL-5-3/8-B Pneumatic valve
brand logo
Technical specifications

Product details : FESTO 14952 PNEUMATIC VALVE VL-5-3/8-B


Pneumatic valve VL-5-3/8-B 5/2-way function, pneumatically actuated, with spring return Valve function=5/2 monostable, Type of actuation=pneumatic, Standard nominal flow rate=2000 l/min, Operating pressure=-0,9 - 10 bar, Design structure=Piston slide

Technical specifications


Attributes
Logistic Weight581,5 g
TypeTiger 2000
Volume flow rate2000 l/min
Type of couplingG3/8
Show UNSPSC/ECL@SS
£ 264.93 excl. VAT
/ Each
£ 317.92 incl. VAT
  • Delivery usually within ( 8 ) days