Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 6G5FJX
GATES MEGACRIMP COUPLING 6G5FJX
JIC 37° FJX
References
gates:
6G5FJX
rubix:
117A6872
manufacturer :
7103-0912-5
ean:
5414465924729
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 6G5FJX
Strengths
Threaded adapter with JIC inner thread. 37° inner cone.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
91
g
Type
MEGACRIMP®
Execution
FJX
Exterior tube diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.03
excl. VAT
/
Each
£
16.84
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Create PDF from product
Check our products from related categories
PARKER PARKRIMP-FITTING 1CA48-18-10
LEGRIS LF3000 FITTING 3381-06-00
PARKER 1CA48-22-12C FEMALE METRIC SWIVEL
LEGRIS BANJO FITTING 3538 10 17
GATES MEGACRIMP COUPLING 20G38FDHORX
PARKER PARKRIMP-FITTING 1FU48-6-6
LEGRIS BANJO FITTING 598497
GATES MEGACRIMP COUPLING 16G30FDHORX
GATES MEGACRIMP COUPLING 6G8FJX90M
PARKER 1CF48-15-6 MEDIUM PRESSURE PARKRIMP FITTINGS
PARKER PARKRIMP-FITTING 13948-6-6
PARKER PARKRIMP-FITTING 11548-16-12
PARKER PARKRIMP-FITTING 1D046-10-6
PARKER 1CA48-12-6C FEMALE METRIC SWIVE
GATES MEGACRIMP COUPLING 12GS25FDHORX