Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 20GS24FJX
GATES MEGACRIMP COUPLING 20GS24FJX
JIC 37° FJX
References
gates:
20GS24FJX
rubix:
117A8848
manufacturer :
7347-02465-5
ean:
5412571956498
Technical specifications
Type
GLOBALSPIRAL
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 20GS24FJX
Strengths
Threaded adapter with JIC inner thread. 37° inner cone.
Applications
Fitting for hydraulic hoses with spiral wire braids
Technical specifications
Attributes
Logistic Weight
2070
g
Type
GLOBALSPIRAL
Execution
FJX
Exterior tube diameter
32
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.03
excl. VAT
/
Each
£
84.04
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
LEGRIS SS FITTING 3816-60-00
PARKER PARKRIMP-FITTING 1B148-6-8
PARKER PARKRIMP-FITTING 1EA48-8-8
GATES 6G-8MFA SAE PARALLEL WITH 24DEG CONE
PARKER PARKRIMP-FITTING 1J948-6-8
GATES MEGACRIMP COUPLING 10G18FDLORX
PARKER 1C948-12-5 PRESSURE FITTING
LEGRIS BANJO FITTING 3524 00 13
GATES MEGACRIMP COUPLING 20GS20FBSPORX45
PARKER PARKRIMP-FITTING 1EB48-16-16
LEGRIS BANJO BOLT 3524-00-21
PARKER PARKRIMP-FITTING 1J148-6-6
GATES MEGACRIMP COUPLING 10G20FDHORX
PARKER PARKRIMP-FITTING 1CA48-18-12
PARKER PARKRIMP-FITTING 1CF48-8-4