Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 10G20FDHORX
GATES MEGACRIMP COUPLING 10G20FDHORX
DIN 24° FDHORX
References
gates:
10G20FDHORX
rubix:
117A4382
manufacturer :
7100-19956-5
ean:
5414465050442
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 10G20FDHORX
Strengths
DIN threaded adapter with inner thread and O-ring. 24° outer cone. Heavy series.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
261
g
Type
MEGACRIMP®
Execution
FDHORX
Exterior tube diameter
16
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.56
excl. VAT
/
Each
£
12.67
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Create PDF from product
Check our products from related categories
GATES MEGACRIMP COUPLING 6GS8FJX45S
PARKER HOSE FITTING 1CF48-35-20
GATES MEGACRIMP COUPLING 20GS20FJX
PARKER PARKRIMP-FITTING 10148-6-6
PARKER PARKRIMP-FITTING 10C48-12-6
GATES MEGACRIMP COUPLING 16G25FDHORX90
GATES MEGACRIMP COUPLING 6G12FDHORX
PARKER PARKRIMP-FITTING 1B148-8-8
LEGRIS CONNECTOR 3300-06-00
GATES MEGACRIMP COUPLING 10G18FDLORX
PARKER 1CA48-15-8C FEMALE METRIC SWIVEL
PARKER PARKRIMP-FITTING 1CA48-22-16
LEGRIS MULTICONNECTOR 3320-04-00-04
PARKER PARKRIMP-FITTING 19248-16-16
GATES MEGACRIMP COUPLING 6GS6MJ