Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES 16G16FJX45S MEGACRIMP COUPLING 16G16FJX45
GATES 16G16FJX45S MEGACRIMP COUPLING 16G16FJX45
JIC 37° FJX45
References
gates:
16G16FJX45S
rubix:
124A6370
manufacturer :
7103-4650-5
ean:
5414465833748
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES 16G16FJX45S MEGACRIMP COUPLING 16G16FJX45
Strengths
Threaded adapter with JIC inner thread. 37° inner cone. 45° bow.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
639
g
Type
MEGACRIMP®
Execution
FJX45
Exterior tube diameter
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.67
excl. VAT
/
Each
£
23.60
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
PARKER PARKRIMP-FITTING 10648-16-16
PARKER 1CA48-15-10 MEDIUM PRESSURE PARKRIMP FITTINGS
GATES GLOBAL SPIRAL HOSE COUPLING 12GS12FFORX
PARKER PARKRIMP-FITTING 10C48-6-4
GATES MEGACRIMP COUPLING 8G16FDHORX90
PARKER PARKRIMP-FITTING 1CA48-10-4
GATES 12G12FFORX45S MEGACRIMP HOSE COUPLING 12G12FFORX45
LEGRIS SS FITTING 3816-60-00
PARKER HOSE FITTING 1CE48-42-24
GATES MEGACRIMP COUPLING 6G8FJX90M
PARKER PARKRIMP-FITTING 11948-12-8
PARKER PARKRIMP-FITTING 1EA48-12-12
GATES MEGACRIMP COUPLING 16GS30FDHORX45
GATES 4G6FJX45S MEGACRIMP COUPLING 4G6FJX45
GATES MEGACRIMP COUPLING 4G10MDH