Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(198)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 16GS30FDHORX45
GATES MEGACRIMP COUPLING 16GS30FDHORX45
DIN 24° FDHORX45
References
gates:
16GS30FDHORX45
rubix:
117A5084
manufacturer :
7347-19156-5
ean:
5412571558968
Technical specifications
Type
globalspiral
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 16GS30FDHORX45
Strengths
DIN threaded adapter with inner thread and O-ring. 24° outer cone. Heavy series. 45° bow.
Applications
Fitting for hydraulic hoses with spiral wire braids
Technical specifications
Attributes
Logistic Weight
700
g
Type
globalspiral
Execution
fdhorx45
Exterior tube diameter
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.41
excl. VAT
/
Each
£
53.29
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
LEGRIS BARBED FITTING 0132 22 69
PARKER PARKRIMP-FITTING 1CA48-18-8
PARKER PARKRIMP-FITTING 1C948-6-4
PARKER SWIVEL HOSE ELBOW 1CF48-42-24
GATES MEGACRIMP COUPLING 10GS10FJX90M
PARKER PARKRIMP FITTING 1B248-20-20
GATES MEGACRIMP COUPLING 20G38FDHORX
GATES GLOBLSPIRL HOSECPLG 10GS18FDLORX
PARKER PARKRIMP-FITTING 11748-12-8
PARKER PARKRIMP-FITTING 10348-4-4
GATES 4G4FFORX45S MEGACRIMP HOSE COUPLING 4G4FFORX45
PARKER 1C970-25-12 PRESSURE FITTING
GATES MEGACRIMP COUPLING 6G10FDLORX
LEGRIS BANJO FITTING 3528-00-10
PARKER JIC INSERT 10648-6-6