Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(198)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 12G12FJX90M
GATES MEGACRIMP COUPLING 12G12FJX90M
JIC 37° FJX90M
References
gates:
12G12FJX90M
rubix:
220A5889
manufacturer :
7103-4745-5
ean:
5414465970795
Technical specifications
Type
megacrimp®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 12G12FJX90M
Strengths
Threaded adapter with JIC inner thread. 37° inner cone. 90° bow. Middle leg length.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
345
g
Type
megacrimp®
Execution
fjx90m
Exterior tube diameter
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.92
excl. VAT
/
Each
£
21.50
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
GATES MEGACRIMP COUPLING 12G10FJX
PARKER PARKRIMP-FITTING 19248-8-6
GATES MEGACRIMP COUPLING 16GS20MJ
PARKER BSP FEMALE 48 SERIES 19248-10-10
LEGRIS SS FITTING 3806-12-00
PARKER PARKRIMP-FITTING 1CE46-10-6
LEGRIS BANJO FITTING 3549 06 17
GATES MEGACRIMP HOSE COUPLING 12G12FFORX
GATES MEGACRIMP COUPLING 6GS8MBSPP
PARKER FITTING 1C948-16-8
LEGRIS LF3600 BRASS FITTING 3618 08 10
GATES MEGACRIMP HOSECPLG 6G15FPWX
PARKER PARKRIMP-FITTING 1CF48-12-6
LEGRIS BARBED FITTING 0134 69 27
GATES MEGACRIMP COUPLING 8G16FDHORX45