Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 16GS20MJ
GATES MEGACRIMP COUPLING 16GS20MJ
JIC 37° MJ
References
gates:
16GS20MJ
rubix:
117A5087
manufacturer :
7347-02258-5
ean:
5414465167768
Technical specifications
Type
GLOBALSPIRAL
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 16GS20MJ
Strengths
DIN outer thread, cylindrical. 37° outer cone.
Applications
Fitting for hydraulic hoses with spiral wire braids
Technical specifications
Attributes
Logistic Weight
450
g
Type
GLOBALSPIRAL
Execution
MJ
Exterior tube diameter
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.27
excl. VAT
/
Each
£
59.12
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
GATES MEGACRIMP COUPLING 16G30FDHORX
PARKER JIC INSERT 10648-6-6
LEGRIS MULTICONNECTOR 3320-04-00-07
GATES MEGACRIMP COUPLING 6G10FDLORX45
GATES MEGACRIMP COUPLING 4G10FDLORX45
LEGRIS BARBED FITTING 0132-08-56
PARKER PARKRIMP-FITTING 1B248-4-4
LEGRIS 0132 14 62 QUICK ACTING BARB FITTING 14MM O/D
GATES MEGACRIMP COUPLING 12G16FJX
PARKER PARKRIMP-FITTING 10348-12-12
GATES MEGACRIMP COUPLING 12GS20FDHORX90
GATES MEGACRIMP COUPLING 20G35MDL
LEGRIS BANJO FITTING 3538 08 10
PARKER PARKRIMP-FITTING 11748-12-8
PARKER PARKRIMP-FITTING 1C948-25-12