Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(198)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP HOSE COUPLING 8G8FJX90S
GATES MEGACRIMP HOSE COUPLING 8G8FJX90S
JIC 37° FJX90S
References
gates:
8G8FJX90S
rubix:
117A8506
manufacturer :
7103-4728-5
ean:
5414465832185
Technical specifications
Type
megacrimp®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP HOSE COUPLING 8G8FJX90S
Strengths
Threaded adapter with JIC inner thread. 37° inner cone. 90° bow. Short leg length.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
450
g
Type
megacrimp®
Execution
fjx90s
Exterior tube diameter
12
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.45
excl. VAT
/
Each
£
12.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GATES MEGACRIMP COUPLING 6G10FDHORX
PARKER PARKRIMP-FITTING 11548-16-16
PARKER PARKRIMP-FITTING 11548-12-12
PARKER PUSHLOK FITTING 39182-12-12B
GATES MEGACRIMP COUPLING 6G15FDLORX
PARKER PARKRIMP-FITTING 11948-12-8
PARKER PARKRIMP FITTING 1B248-20-20
PARKER PARKRIPM FITTING 19248-20-20
PARKER PARKRIMP-FITTING 10C48-8-4
GATES MEGACRIMP COUPLING 12GS12MBSPP
PARKER PARKRIMP-FITTING 1CA48-28-16
GATES MEGACRIMP COUPLING 16GS25FDHORX45
LEGRIS SS FITTING 3816-12-00
PARKER JIC INSERT 10648-6-6
LEGRIS SS FITTING 3816-04-00