Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 6G10FDHORX
GATES MEGACRIMP COUPLING 6G10FDHORX
DIN 24° FDHORX
References
gates:
6G10FDHORX
rubix:
117A6151
manufacturer :
7100-19605-5
ean:
5414465640476
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 6G10FDHORX
Strengths
DIN threaded adapter with inner thread and O-ring. 24° outer cone. Heavy series.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
90
g
Type
MEGACRIMP®
Execution
FDHORX
Exterior tube diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.41
excl. VAT
/
Each
£
7.69
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Create PDF from product
Check our products from related categories
LEGRIS LF3600 BRASS FITTING 3622 12 08
LEGRIS BANJO FITTING 3524-00-17
PARKER PARKRIMP-FITTING 1CE48-28-12
LEGRIS MULTICONNECTOR 3321-04-00-04
PARKER PARKRIMP-FITTING 1CE48-12-8
PARKER 1C970-25-12 PRESSURE FITTING
GATES MEGACRIMP HOSE COUPLING 5G10FDLORX
LEGRIS 3636-08-13 BULKHEAD CONN. FEMALE 8-1/4
GATES MEGACRIMP COUPLING 16G20MJ
LEGRIS SS FITTING 3806-08-00
LEGRIS 0133 60 13 39 BARBED FITTING D3/8IN MALE 1/4IN BSP
GATES MEGACRIMP COUPLING 12G12MJ
PARKER 11C48-12-5 HIGH PRESSURE FITTING
LEGRIS BANJO FITTING 3529-00-10
GATES 16G16FJX45S MEGACRIMP COUPLING 16G16FJX45