Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 6G15FDLORX
GATES MEGACRIMP COUPLING 6G15FDLORX
DIN 24° FDLORX
References
gates:
6G15FDLORX
rubix:
133A9591
manufacturer :
7100-19611-5
ean:
5414465698675
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 6G15FDLORX
Strengths
DIN threaded adapter with inner thread and O-ring. 24° outer cone. Light series.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
120
g
Type
MEGACRIMP®
Execution
FDLORX
Exterior tube diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.40
excl. VAT
/
Each
£
8.88
incl. VAT
Usually arrives within 14 working days
Select variants (18)
Add to cart
Create PDF from product
Check our products from related categories
PARKER PARKRIMP-FITTING 1D046-10-6
PARKER PARKRIMP-FITTING 1CF48-12-8
PARKER PARKRIMP-FITTING 1CE48-28-16
GATES MEGACRIMP COUPLING 10G12FJX90M
PARKER KB247-8-8 1/2 BSP SWEPT 90 X 1/2 CONNECTOR
PARKER PARKRIMP-FITTING 1EB48-8-8
PARKER 1CA48-18-10C FEMALE METRIC SWIVEL
LEGRIS SS FITTING 3806-55-00
GATES MEGACRIMP COUPLING 12G25FDHORX90
LEGRIS SS FITTING 3816-60-00
PARKER PARKRIMP-FITTING 1J148-6-6
GATES MEGACRIMP COUPLING 6G5FJX
LEGRIS 0134 66 27 QUICK ACT BARB FITTING 3/4IN BSPT
GATES MEGACRIMP COUPLING 8G15FDLORX
LEGRIS 3620 06 00 STEM CONNECTOR 6MM