Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(198)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 10G12FJX
GATES MEGACRIMP COUPLING 10G12FJX
JIC 37° FJX
References
gates:
10G12FJX
rubix:
117A7148
manufacturer :
7103-0827-5
ean:
5414465962660
Technical specifications
Type
megacrimp®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 10G12FJX
Strengths
Threaded adapter with JIC inner thread. 37° inner cone.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
213
g
Type
megacrimp®
Execution
fjx
Exterior tube diameter
16
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.75
excl. VAT
/
Each
£
10.50
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Create PDF from product
Check our products from related categories
PARKER 11C70-20-10 HIGH PRESSURE FITTING
GATES MEGACRIMP COUPLING 10G12FJX90M
PARKER PARKRIMP-FITTING 10C48-25-12
PARKER PARKRIMP-FITTING 1B248-6-4
GATES MEGACRIMP COUPLING 8G16FDHORX
GATES MEGACRIMP COUPLING 8G16FDHORX90
GATES 4G5FJX45-011 MEGACRIMP COUPLING 4G5FJX45
GATES MEGACRIMP HOSE COUPLING 8G8FFORX90M
LEGRIS 3551 TWIN BANJO BODY 3549-06-10
PARKER PARKRIMP-FITTING 10348-16-12
PARKER PARKRIMP-FITTING 11548-16-12
GATES MEGACRIMP COUPLING 16G28FDLORX90
GATES MEGACRIMP COUPLING 4G6FDLORX
LEGRIS BARBED FITTING 0132-08-56
PARKER 10648-12-10 PRESSURE FITTING