Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 16G20MJ
GATES MEGACRIMP COUPLING 16G20MJ
JIC 37° MJ
References
gates:
16G20MJ
rubix:
117A5351
manufacturer :
7103-3639-5
ean:
5414465000768
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 16G20MJ
Strengths
DIN outer thread, cylindrical. 37° outer cone.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
689
g
Type
MEGACRIMP®
Execution
MJ
Exterior tube diameter
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.58
excl. VAT
/
Each
£
46.30
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
PARKER 1CE46-15-8 [PARKER] PARKRIMP-FITTING
PARKER PARKRIMP-FITTING 1B248-4-4
CEJN 147140404 WEO NIPPLE DN 06 90DEG + 1/4IN HOSE R1/R2
PARKER PARKRIMP-FITTING 1CF48-10-4
GATES MEGACRIMP COUPLING 20G38FDHORX45
PARKER PARKRIMP-FITTING 19248-6-8
PARKER PARKRIMP-FITTING 19248-4-6
LEGRIS LF3600 BRASS FITTING 3636 06 13
PARKER 1CA48-18-10C FEMALE METRIC SWIVEL
PARKER PUSHLOCK-FITTINGS 33482-4-4B
LEGRIS MULTICONNECTOR 3321-06-00-07
PARKER PARKERKRIMP FITTING 1B248-10-10
LEGRIS 3554 TWIN BANJO BODY 3549-10-17
PARKER PARKRIMP-FITTING 10C48-12-6
PARKER FITTING 10648-12-12