Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 8GS8MJ
GATES MEGACRIMP COUPLING 8GS8MJ
JIC 37° MJ
References
gates:
8GS8MJ
rubix:
117A8511
manufacturer :
7347-02224-5
ean:
5412571550641
Technical specifications
Type
GLOBALSPIRAL
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 8GS8MJ
Strengths
DIN outer thread, cylindrical. 37° outer cone.
Applications
Fitting for hydraulic hoses with spiral wire braids
Technical specifications
Attributes
Logistic Weight
70
g
Type
GLOBALSPIRAL
Execution
MJ
Exterior tube diameter
12
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.50
excl. VAT
/
Each
£
6.60
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
PARKER PARKRIMP-FITTING 1FU48-6-6
PARKER 1C946-8-4 PRESSURE FITTING
GATES MEGACRIMP COUPLING 6G10FDLORX45
GATES 8G15MDL GATES MEGACRIMP COUPLING
PARKER PARKRIMP-FITTING 1CE48-8-4
PARKER PARKRIMP-FITTING 1EA48-8-8
LEGRIS BANJO FITTING 3527-00-17
PARKER PARKRIMP-FITTING 10348-6-4
PARKER PARKRIMP-FITTING 1D046-12-6
PARKER PARKRIMP-FITTING 10348-10-10
PARKER PARKRIMP-FITTING 10348-4-4
PARKER PARKRIMP-FITTING 1D046-12-8
PARKER 1C946-16-8 PRESSURE FITTING
PARKER PARKRIMP-FITTING 10648-16-16
PARKER PARKRIMP-FITTING 10C48-12-6