Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(198)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 6G10FDLORX45
GATES MEGACRIMP COUPLING 6G10FDLORX45
DIN 24° FDLORX45
References
gates:
6G10FDLORX45
rubix:
117A6150
manufacturer :
7100-19613-5
ean:
5414465699672
Technical specifications
Type
megacrimp®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 6G10FDLORX45
Strengths
DIN threaded adapter with inner thread and O-ring. 45° outer cone. Light series. 45° bow.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
90
g
Type
megacrimp®
Execution
fdlorx45
Exterior tube diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.14
excl. VAT
/
Each
£
12.17
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
GATES MEGACRIMP COUPLING 10G20MDH
PARKER PARKRIMP-FITTING 1FU48-4-4
PARKER PARKRIMP-FITTING 1CF48-28-12
GATES MEGACRIMP COUPLING 16G25FDHORX90
PARKER FEMALE SWIVEL 90 DEG 1B270-16-16
PARKER PARKRIMP-FITTING 1CF46-8-4
PARKER PARKRIMP-FITTING 19248-6-8
GATES MEGACRIMP COUPLING 6GS6FBSPORX
PARKER PARKRIMP-FITTING 1JM48-16-16
GATES 6G8FFORX GATES MEGACRIMP COUPLING 6G8FFORX
LEGRIS SS FITTING 3806-60-00
PARKER PARKRIMP-FITTING 1D046-10-6
GATES MEGACRIMP COUPLING 8G18FDLORX45
GATES MEGACRIMP COUPLING 16G28FDLORX
GATES 8G10FJX45S MEGACRIMP COUPLING 8G10FJX45