Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(198)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 12GS14MJ
GATES MEGACRIMP COUPLING 12GS14MJ
JIC 37° MJ
References
gates:
12GS14MJ
rubix:
132A5847
manufacturer :
7347-02245-5
ean:
5412571550696
Technical specifications
Type
GLOBALSPIRAL
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 12GS14MJ
Strengths
DIN outer thread, cylindrical. 37° outer cone.
Applications
Fitting for hydraulic hoses with spiral wire braids
Technical specifications
Attributes
Logistic Weight
209
g
Type
GLOBALSPIRAL
Execution
MJ
Exterior tube diameter
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.59
excl. VAT
/
Each
£
34.31
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
PARKER PARKRIMP-FITTING 1B148-4-4
PARKER PARKRIMP-FITTING 1CE46-6-4
GATES MEGACRIMP COUPLING 10G18FDLORX45
PARKER PARKRIMP-FITTING 1CE48-10-4
PARKER 1CA48-18-10C FEMALE METRIC SWIVEL
PARKER PARKRIMP-FITTING 1C948-14-8
GATES MEGACRIMP COUPLING 6G12MDL
GATES FEMALE SAE FF SWIVEL 6G6FFORX90S
GATES MEGACRIMP HOSE COUPLING 4G4FFORX
GATES MEGACRIMP COUPLING 16G14FJX
GATES MEGACRIMP COUPLING 20G38FDHORX45
GATES MEGACRIMP COUPLING 4G8MDH
PARKER 1C946-12-6 PRESSURE FITTING
PARKER PARKRIMP-FITTING 1CE46-28-16
LEGRIS 0134 62 21 COUPLING BRASS 1/2IN 19MM HOSE BARB PACK OF TWO