Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(198)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 10G18FDLORX45
GATES MEGACRIMP COUPLING 10G18FDLORX45
DIN 24° FDLORX45
References
gates:
10G18FDLORX45
rubix:
117A7448
manufacturer :
7100-19954-5
ean:
5414465050190
Technical specifications
Type
megacrimp®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 10G18FDLORX45
Strengths
DIN threaded adapter with inner thread and O-ring. 45° outer cone. Light series. 45° bow.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
223
g
Type
megacrimp®
Execution
fdlorx45
Exterior tube diameter
16
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.57
excl. VAT
/
Each
£
21.08
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
PARKER 1CA48-18-10C FEMALE METRIC SWIVEL
PARKER 1C948-16-10 PRESSURE FITTING
GATES 7100-19582-5 4G6FDLORX90 M12X1.5 90DEG FEMALE HOSE INSERT
LEGRIS BARBED FITTING 0132 22 69
PARKER PARKRIMP-FITTING 1CA48-8-4
LEGRIS SS FITTING 3816 06 00
PARKER PARKRIMP-FITTING 1B148-10-8
GATES MEGACRIMP COUPLING 10G12MJ
GATES MEGACRIMP COUPLING 8GS8FBSPORX90
LEGRIS BARBED FITTING 0132-18-66
PARKER 1CE46-15-6 [PARKER] PARKRIMP-FITTING
GATES MEGACRIMP COUPLING 4G10FDHORX90
GATES MEGACRIMP COUPLING 6G12MDL
GATES MEGACRIMP COUPLING 12GS16MJ
GATES MEGACRIMP COUPLING 8G15FDLORX