FESTO 539079 SOLENOID VALVE JMDDH-5/2-D-1-M12-C
JMDDH Standard valve ISO 5599-1
See technical informationSee documentsReferences
Festo:JMDDH-5/2-D-1-M12-C
Rubix:109A8418
Manufacturer :539079
EAN:4052568259730

Documents
Product details : FESTO 539079 SOLENOID VALVE JMDDH-5/2-D-1-M12-C
Solenoid valve JMDDH-5/2-D-1-M12-C With M12 plug Connection. Valve function=5/2 bistable-dominant, Type of actuation=electrical, Width=42 mm, Standard nominal flow rate=1200 l/min, Operating pressure=2 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 637,9 g |
|---|---|
| Type | standard valve iso 5599-1 |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 153.20 excl. VAT
/ Each
£ 183.84 incl. VAT
- Delivery usually within ( 10 ) days