References
SMC:JMGPM50TF-200
Rubix:393A2254
Manufacturer :JMGPM50TF-200

Documents
Product details : SMC JMGPM50TF-200 DUAL ROD CYLINDER
Dual rod cylinder with slide bearing.
Compact and Lightweight.
Bore sizes (mm): 12 ~ 100.
Strokes up to 200 mm.
Bumper cushion.
Piping is possible in 4 directions.
3 mounting options.
Strengths
Dual rod cylinder with slide bearing.
Compact and Lightweight.
Bore sizes (mm): 12 ~ 100.
Strokes up to 200 mm.
Bumper cushion.
Piping is possible in 4 directions.
3 mounting options.
Technical specifications
Attributes
| Cylinder stroke | 200 mm |
|---|---|
| Type | dual rod cylinder |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 455.73 excl. VAT
/ Each
£ 546.88 incl. VAT
- Usually arrives within 14 working days