References
SMC:CDG1BA50-100-XC6
Rubix:109A0304

Technical specifications
| Cylinder diameter | 50 mm |
|---|---|
| Cylinder stroke | 100 mm |
| Type | air cylinder |
Documents
Product details : SMC CDG1BA50-100-XC6 AIR CYLINDER
Technical specifications
Attributes
| Logistic Weight | 1463 g |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 100 mm |
| Type | air cylinder |
Show UNSPSC/ECL@SS
£ 135.40 excl. VAT
/ Each
£ 162.48 incl. VAT
- Delivery usually within ( 7 ) days