Johnson Matthey
Filter Options
Categories
support metals (4)
soldering (2)
1Brand
johnson matthey
(6)
6 Product(s) with 6 variant(s):
JOHNSON MATTHEY CT FLUX POWDER 500G
- johnson matthey:076540
- rubix:292141
- In stock: Next day delivery
- Volume:500 g
£ 33.38 excl. VAT
/ Each
JOHNSON MATTHEY EASY-FLO HIGH TEMP GRADE FLUX PASTE 500G
- johnson matthey:073540
- rubix:292152
- In stock: Next day delivery
- Volume:500 g
£ 18.24 excl. VAT
/ Each
JOHNSON MATTHEY MATTIPAK SILVERFLO 40 1.5MM DIA BARE PACK OF 10
- johnson matthey:13642103
- rubix:292648
- In stock: Next day delivery
- Type:silverflo 40
- Diameter:1.5 mm
£ 156.51 excl. VAT
/ Each
JOHNSON MATTHEY MATTIPAK SILVERFLO 55 1.5MM DIA BARE PACK OF 10
- johnson matthey:14542103
- rubix:292644
- In stock: Next day delivery
- Type:metal filler
- Diameter:1.5 mm
- Standard:EN1044:1999
£ 217.99 excl. VAT
/ Each
JOHNSON MATTHEY MATTIPAK SILVERFLO 55 FLUXCOTD 1.5MM PACK OF 25
- johnson matthey:15765702
- rubix:292601
- In stock: Next day delivery
- Type:silverflo 55
- Diameter:1.5 mm
£ 240.61 excl. VAT
/ Each
JOHNSON MATTHEY MATTIPAK SILVERFLO 40 1.5MM DIA F/C PACK OF 10
- johnson matthey:46865701
- rubix:292650
- Usually arrives within 14 working days
- Type:silverflo 40
- Diameter:1.5 mm
£ 168.81 excl. VAT
/ Each





