JOHNSON MATTHEY MATTIPAK SILVERFLO 40 1.5MM DIA F/C PACK OF 10
Johnson matthey mattipak silverflo 40 1.5mm
See technical informationReferences
Johnson Matthey:46865701
Rubix:292650
Product details : JOHNSON MATTHEY MATTIPAK SILVERFLO 40 1.5MM DIA F/C PACK OF 10
A general purpose medium flowing alloy ideal for joints where close tolerances are not possible or where a fillet build up is desirable. Nominal composition 40% Ag, Cu, Zn, Sn Melting range +650 to +710°.
Technical specifications
Attributes
| Type | silverflo 40 |
|---|---|
| Diameter | 1.5 mm |
Show UNSPSC/ECL@SS
£ 168.81 excl. VAT
/ Each
£ 202.57 incl. VAT
- Usually arrives within 14 working days

