JOHNSON MATTHEY MATTIPAK SILVERFLO 55 FLUXCOTD 1.5MM PACK OF 25

Johnson matthey mattipak silverflo 55 fluxcotd 1.5mm

See technical information

References

Johnson Matthey:15765702
Rubix:292601
brand logo

Technical specifications

Typesilverflo 55
Diameter1.5 mm

Product details : JOHNSON MATTHEY MATTIPAK SILVERFLO 55 FLUXCOTD 1.5MM PACK OF 25


The universal general purpose, low temperature, free-flowing alloy. Will join most metals except Aluminium. Cadmium free. Nominal composition 55% Ag, Cu, Zn, Sn Melting range +630 to +660°C.

Technical specifications


Attributes
Typesilverflo 55
Diameter1.5 mm
£ 240.61 excl. VAT
/ Each
£ 288.73 incl. VAT
  • In stock: Next day delivery