JOHNSON MATTHEY MATTIPAK SILVERFLO 55 1.5MM DIA BARE PACK OF 10
Johnson matthey mattipak silverflo 55 1.5mm dia
See technical informationReferences
Johnson Matthey:14542103
Rubix:292644
Product details : JOHNSON MATTHEY MATTIPAK SILVERFLO 55 1.5MM DIA BARE PACK OF 10
The universal general purpose, low temperature, free-flowing alloy. Will join most metals except Aluminium. Cadmium free. Nominal composition 55% Ag, Cu, Zn, Sn Melting range +630 to +660°C.
Technical specifications
Attributes
| Type | metal filler |
|---|---|
| Diameter | 1.5 mm |
| Standard | EN1044:1999 |
Show UNSPSC/ECL@SS
£ 217.99 excl. VAT
/ Each
£ 261.59 incl. VAT
- In stock: Next day delivery

