JOHNSON MATTHEY MATTIPAK SILVERFLO 40 1.5MM DIA BARE PACK OF 10
Johnson matthey mattipak silverflo 40 1.5mm dia bare
See technical informationReferences
Johnson Matthey:13642103
Rubix:292648
Product details : JOHNSON MATTHEY MATTIPAK SILVERFLO 40 1.5MM DIA BARE PACK OF 10
A general purpose medium flowing alloy ideal for joints where close tolerances are not possible or where a fillet build up is desirable. Nominal composition 40% Ag, Cu, Zn, Sn Melting range +650 to +710°.
Technical specifications
Attributes
| Type | silverflo 40 |
|---|---|
| Diameter | 1.5 mm |
Show UNSPSC/ECL@SS
£ 156.51 excl. VAT
/ Each
£ 187.81 incl. VAT
- In stock: Next day delivery

