SMC LEY-U025 ACTUATOR ELEMENT

Joint and Type A and B Mounting Brackets - LEY

See technical informationSee documents
References
SMC:LEY-U025
Rubix:392A7048
Manufacturer :LEY-U025
EAN:3618035976343
brand logo
Technical specifications
Typeaccessory
Documents

Product details : SMC LEY-U025 ACTUATOR ELEMENT


Simplicity of installation and operation Locking mechanism for drop prevention Pre-set controller parameters.
The LE* series electric actuators are even easier to install and use than before thanks to simplified adjustment. They perfectly bridge the technological gap between current complex electric actuators and standard pneumatic cylinders. The LE* series includes four different products: three linear actuators — LEY (rod type), LES (linear table) and LEF (guided model) — and an extensive range of electric grippers (LEH). All models, which share common performance capabilities (e.g.: fall-prevention locking mechanism), can be supplied with the controller parameters preset. In this way, only speed and positioning need to be set by the "Simplified Setup" software or by a control unit using the LEC controller supplied with the LE* models. Our "simplified programming approach" to these electric actuators significantly reduces setup time and improves actuator performance.

Strengths

Bore sizes: 25, 32 and 40 mm.

Technical specifications


Attributes
Typeaccessory
Show UNSPSC/ECL@SS
£ 14.26 excl. VAT
/ Each
£ 17.11 incl. VAT
  • Usually arrives within 14 working days