FESTO 197197 MANIFOLD BLOCK MHP1-P4-2

MHP terminal block

See technical informationSee documents

References

Festo:MHP1-P4-2
Rubix:111A4041
Manufacturer :197197
EAN:4052568081911
brand logo

Technical specifications

Typemhp manifold block

Documents

Product details : FESTO 197197 MANIFOLD BLOCK MHP1-P4-2


manifold block MHP1-P4-2 For semi in-line valve MHP1-...-HC/TC Max. number of valve Positions=4, Operating pressure=0 - 8 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Corrosion resistance classification CRC=1

Technical specifications


Attributes
Typemhp manifold block
£ 36.13 excl. VAT
/ Each
£ 43.36 incl. VAT
  • Delivery usually within ( 16 ) days