SMC JSXD31-CN02F-5DN-B 2 PORT SOLENOID VALVE
JSXD, Pilot Operated 2-Port Solenoid Valve
See technical informationSee documentsReferences
SMC:JSXD31-CN02F-5DN-B
Rubix:392A4927
Manufacturer :JSXD31-CN02F-5DN-B
Documents
Product details : SMC JSXD31-CN02F-5DN-B 2 PORT SOLENOID VALVE
Direct /Pilot Operated 2-Port Solenoid Valve
Applicable fluid: air, water, oil
Flow rate up to 2200 l/min (water)
Orifice diameter: 1.6 to 50 mm
Port size: 1/8" to 2"
Body material: stainless steel, brass, bronze and aluminium
Coil material: stainless steel
Enclosure: IP67.
Strengths
Applicable fluid: air, water, oil
Flow rate up to 2200 l/min (water)
Orifice diameter: 10 to 50 mm
Port size: 1/4" to 2"
Body material: stainless steel, brass, bronze and aluminium
Coil material: stainless steel
Enclosure: IP67.
Technical specifications
Attributes
| Type | jsxd, pilot operated 2-port solenoid valve |
|---|---|
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 55.38 excl. VAT
/ Each
£ 66.46 incl. VAT
- Usually arrives within 14 working days
