References
Jubilee:2A-MS
Rubix:2001775
EAN:5016598001089
Documents
Product details : JUBILEE 2AMS CLIP 2A MS 35-50MM
These original range Jubilee clips were first manufactured back in 1921, and today the brand is well-known and trademarked around the world. As the name and heritage would suggest, you can be assured of the highest quality products, all produced from premium grade materials and adhering to a wide range of quality standards and EU directives.Jubilee’s original range of hose clamps is where it all started and these sturdy worm drive hose clips are suitable for the vast majority of applications. These mild steel zinc protected hose clips have a continuously threaded band so clips are flexible and easy to adjust to the required size. In addition, the rolled edges and smooth interior of the band ensures protection for all types of hoses, even soft rubber or silicone
Strengths
240 hour corrosion resistance NSS (Neutral Salt Spray) Test – equivalent of 60 years in an outdoor UK environment
Independently tested by the British Standards Institute (BSi) to carry the British Standard Kitemark
Complies with DIN 3017 Standard guaranteeing that the hose clamp will join with a perfect tight fit
Also complies with SAE internationally-recognised standards
Hose clips are manufactured in an ISO 9001:2008 certified plant so you can be assured of high quality production
Independently tested by the British Standards Institute (BSi) to carry the British Standard Kitemark
Complies with DIN 3017 Standard guaranteeing that the hose clamp will join with a perfect tight fit
Also complies with SAE internationally-recognised standards
Hose clips are manufactured in an ISO 9001:2008 certified plant so you can be assured of high quality production
Applications
Agriculture
Automotive
DIY
Industrial
Automotive
DIY
Industrial
Technical specifications
Attributes
| Type | worm drive |
|---|
Show UNSPSC/ECL@SS
£ 1.44 excl. VAT
/ Each
£ 1.73 incl. VAT
- In stock: Next day delivery

