References
Festo:K-3-M5
Rubix:108A1880
Manufacturer :3660
EAN:4052568000486

Documents
Product details : FESTO 3660 PUSHBUTTON VALVE K-3-M5
Pushbutton valve K-3-M5 Actuation via pushbutton. Valve function=3/2 closed, monostable, Standard nominal flow rate=80 l/min, Operating pressure=-0,95 - 8 bar, Design structure=Piston seat, Nominal size=2 mm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x45x14 mm |
|---|---|
| Logistic Weight | 29 g |
| Type | push button valve |
Show UNSPSC/ECL@SS
£ 77.12 excl. VAT
/ Each
£ 92.54 incl. VAT
- Delivery usually within ( 2 ) days