Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Other pneumatic valve
FESTO 34435 PNEUMATIC VALVE VLX-2-3/4-MS
FESTO 34435 PNEUMATIC VALVE VLX-2-3/4-MS
VLX Pneumatic valve
References
festo:
VLX-2-3/4-MS
rubix:
107A4448
manufacturer :
34435
ean:
4052568115180
Technical specifications
Type
VLX pneumatic valve
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 34435 PNEUMATIC VALVE VLX-2-3/4-MS
Pneumatic valve VLX-2-3/4-MS Brass version Design structure=Diaphragm valve, Type of actuation=pneumatic, Sealing principle=soft, Assembly Position=Any, Mounting type=Line installation
Technical specifications
Attributes
Logistics dimensions (L x W x H)
147
x
109
x
88
mm
Logistic Weight
1281
g
Type
VLX pneumatic valve
Volume flow rate
10500
l/min
Type of coupling
G3/4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
221.94
excl. VAT
/
Each
£
266.33
incl. VAT
Delivery usually within (
8
) days
Add to cart
Check our products from related categories
FESTO 8991 ROLLER LEVER VALVE RO-3-1/4-B
FESTO 4504 PNEUMATIC VALVE VL-5-PK-3
NORGREN T60C8891 AIR FUSE G1
CAMOZZI SHUTTLE VALVE SCS-668-06
AVENTICS R412009275
SMC XMA-50G-M9// STAINLESS STEEL HIGH VACUUM VALVE
SMC LVC200-S06 AIR OPERATED CHEMICAL VALVE
FESTO 6809 STEM ACTUATED VALVE V-5-1/4-B
FESTO 536053 PNEUMATIC VALVE VL-5/3B-1/4-B-EX
SMC LVA30-03F-B AIR OPERATED VALVE
NORGREN C00GL1000 PFITC 10MM NON-RETURN VALVE
SMC XLD-25 SOFT START HIGH VAC VALVE
SMC VM430-01-34R TWIST SELECTOR MECHANIC VALVE
NORGREN C01GJ0628 PFITC R1/4-6MM 3/2 SHUT-OFF
FESTO 1002508 ANGLE SEAT VALVE